- External Locking Type
- Self-Centering Style
- 155 mm Inside Diameter
- 263 mm Outside Diameter
- 70 mm Thickness
| Transmitted Axial Force | 145220 lbf |
| Torque | 26552 ft lb |
| O.D. | 263 mm |
| Style | Self-Centering |
| Shaft Dia. | 110 mm |
| Screw Tightening Torque | 184.39 lb/ft |
| I.D. | 155 mm |
| Thickness | 70 mm |
| Weight | 42.0 LB |
| EAN or UPC | 782934857560 |

