- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3 7/8 in Inside Diameter
- 5.709 in Outside Diameter
features
- Self centering
- Very high torque
- Available from 1" to 8" diameter
- Offers economical advantages
| Thread Size | M12 |
| External Hub Force | 17006 psi |
| Internal Hub Force | 25053 psi |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 107 lb/ft |
| O.D. | 5.709 in |
| I.D. | 3 7/8 in |
| Locking Type | Internal Locking |
| Overall Length | 3.937 in |
| No. of Screws | 12 |
| Outer Ring Length | 3.543 in |
| Grade | 12.9 |
| Type | Locking Device |
| Torque | 20518 ft lb |
| Style | Self-Centering |
| Hub Surface Pressure | 17006 psi |
| Inch/Metric | Inch |
| Transmitted Axial Force | 129674 lbf |
| Outer Ring + Stroke | 3.937 in |
| Bolt Size | 12 x M12 |
| Series | TLK450 |
| Weight | 13.0 LB |
| EAN or UPC | 782934862281 |

