- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 240 mm Inside Diameter
- 305 mm Outside Diameter
| I.D. | 240 mm |
| Manufacturer Name | TOLLOK |
| Outer Ring + Stroke | 110 mm |
| Style | Self-Centering |
| O.D. | 305 mm |
| Type | Locking Device |
| Internal Hub Force | 18130 psi |
| No. of Screws | 18 |
| Locking Type | Internal Locking |
| Screw Tightening Torque | 169.64 lb/ft |
| Series | TLK401 |
| Torque | 97970 ft lb |
| Thread Size | M14 |
| Transmitted Axial Force | 247280 lbf |
| Hub Surface Pressure | 14214 psi |
| Grade | 12.9 |
| Outer Ring Length | 98 mm |
| Weight | 47.0 LB |
| EAN or UPC | 782934860577 |

