- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 50 mm Inside Diameter
- 80 mm Outside Diameter
| I.D. | 50 mm |
| Transmitted Axial Force | 34844 lbf |
| No. of Screws | 8 |
| Manufacturer Name | TOLLOK |
| Torque | 2817 ft lb |
| Series | TLK400 |
| Grade | 12.9 |
| Outer Ring Length | 56 mm |
| Hub Surface Pressure | 13779 psi |
| Locking Type | Internal Locking |
| Screw Tightening Torque | 30.24 lb/ft |
| Internal Hub Force | 21321 psi |
| Type | Locking Device |
| O.D. | 80 mm |
| Outer Ring + Stroke | 64 mm |
| Style | Self-Centering |
| Thread Size | M8 |
| Weight | 3.0 LB |
| EAN or UPC | 782934859731 |

