- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 35 mm Inside Diameter
- 40 mm Outside Diameter
| O.D. | 40 mm |
| Outer Ring Length | 6 mm |
| I.D. | 35 mm |
| Locking Type | Internal Locking |
| Style | Self-Releasing |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Series | TLK300 |
| Weight | 0.2 LB |
| EAN or UPC | 782934863127 |

