- Spherical Roller Bearing Cartridge Unit
- 2 3/16 in Shaft Diameter
- Setscrew Mounting Collar Locking Device
- Expansion Bearing Design
- Spherical Roller Bearing Type
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| Flange Thickness | 0.56 in |
| Bearing Design | Expansion |
| Set Screw Torque | 460 in lb |
| Bolt Circle Radius | 3 in |
| Length Through Bore | 2.99 in |
| Housing Diameter | 7.13 in |
| Bore Dia. [Min] | 1 7/16 in |
| Housing Material | Cast Iron |
| Pilot Depth | 1 in |
| Static Load Rating | 30590 lbf |
| Locking Device | Setscrew Mounting Collar |
| Pilot Diameter | 5 in |
| Static Load Rating [Max] | 30590 lbf |
| Lubricant Type | Exxon Ronex MP |
| Bolt Size | 1/2 in |
| Seal Type | Triple Lip Seals |
| Size Code | 7 |
| Shaft Dia. | 2.1875 in |
| Collar O.D. | 3 1/4 in |
| RPM [Max] | 2720 rpm |
| Dynamic Load Rating | 26200 lbf |
| Bore Dia. [Max] | 4 7/16 in |
| Type | Spherical Roller Bearing |
| Weight | 9.16 LB |
| EAN or UPC | 782934929816 |

