- Fixed Spherical Roller Flange Pillow Block
- 1 11/16 in Shaft Diameter
| Static Load Rating | 23240 lbf |
| Bore Range [Min] | 1.4375 in |
| Length Through Bore | 2.76 in |
| Housing Material | Cast Iron |
| Collar O.D. | 2.58 in |
| Dynamic Load Rating | 20500 lbf |
| Bolt Circle Dia. | 5 1/2 in |
| Bearing Design | Fixed |
| Mounting Pad Width | 5.13 in |
| Size Code | 5 |
| Locking Device | Setscrew Mounting Collar |
| Grease Fitting Size | 1/8 in NPT |
| Seal Type | C Clearance Seals |
| Housing Diameter | 4 in |
| Bearing Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| Bore Range [Max] | 3.9375 in |
| Set Screw Torque | 325 in lb |
| Bearing Standoff Distance | 1/4 in |
| Flange Thickness | 0.53 in |
| Bolt Size | 1/2 in |
| RPM [Max] | 3820 rpm |
| Shaft Dia. | 1.6875 in |
| Temperature Range [Max] | 225 °F |
| Weight | 5.66 LB |
| EAN or UPC | 782934930805 |

