- TableTop Chain
- 821 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 7 1/2 in Module Width
| Material | High Performance |
| Low Friction | No |
| Color | Brown |
| Chain Pitch | 1.5 in |
| Chain Series | 821 |
| Pin Material | Stainless Steel |
| Module Width | 7.5 in |
| Type | Straight Running, Solid Top |
| Weight | 1.0 LB |
| EAN or UPC | 793699683455 |

