- TableTop Chain
- 279 Chain Series
- Side Flexing, Solid Top, Low Pin Centerline Type
- 1 1/2 in Chain Pitch
- 4 1/2 in Module Width
| Low Friction | No |
| Type | Side Flexing, Solid Top, Low Pin Centerline |
| Color | Brown |
| Pin Material | Stainless Steel |
| Chain Series | 279 |
| Module Width | 4.5 in |
| Material | High Performance |
| Chain Pitch | 1.5 in |
| Weight | 0.95 LB |
| EAN or UPC | 698210914493 |

