- 1 3/8" Roller Diameter
- 1/2" Stud Diameter
- 1/2-20 Thread
- Hex Hole End
- Cylindrical Roller Bearing Design
| End Type | Hex Hole |
| Stud Dia. | 1/2 in |
| Housing Bore | 0.5 in |
| Limiting Speed | 7500 rpm |
| Roller Width | 3/4 in |
| Roller Type | Straight |
| Inch/Metric | Inch |
| Material | Steel |
| Thread Size | 1/2 |
| Dynamic Capacity | 3600 lbf |
| Enclosure | Sealed |
| Bearing Type | Cylindrical Roller |
| Clamp Torque | 180 lbf |
| Overall Length | 2.03125 in |
| Static Capacity | 3800 lbf |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Hex Size | 1/4 in |
| Stud Type | Standard |
| Threads per Inch | 20 |
| Roller Dia. | 1 3/8 in |
| Track Capacity (40 HRC) | 2680 lbf |
| Stud Length | 1 1/4 in |
| Weight | 0.34 LB |
| EAN or UPC | 637400196219 |

