- X-Small Glove Size
description
- Ideal for assembly work, construction, inspection, material handling, refuse handling and landscaping.
features
- High-Vis Polyester Shell for Comfort & Hand Awareness
- Black, Smooth Coated Nitrile Palm Dip Hides Dirt
- Good Abrasion & Light Oil Resistance
- Knit Wrist
- EN 388: 2121 (Cut Level 1)
| Coating Coverage | Palm & Fingers |
| Cuff | Knit Wrist |
| Color | Hi-Vis Yellow |
| Coating | Nitrile |
| Color2 | Hi-Vis Yellow |
| Glove Size | X-Small |
| Coating Color | Black |
| Weight | 0.11 LB |
| EAN or UPC | 72874072551 |

