- Tube Fitting for Isys Micro Series Valves
- Main Inlet or Exhaust Ports
- 3/8" NPT Thread
- 3/8" Tube OD
| Type | Tube Fitting |
| Usage | Main Inlet or Exhaust Ports |
| Thread Type | NPT |
| Tube O.D. | 3/8 in |
| Series | Isys Micro |
| Thread Size | 3/8 |
| Weight | 0.069 LB |
| Type | Tube Fitting |
| Usage | Main Inlet or Exhaust Ports |
| Thread Type | NPT |
| Tube O.D. | 3/8 in |
| Series | Isys Micro |
| Thread Size | 3/8 |
| Weight | 0.069 LB |