Skip to content Skip to navigation menu
Parker Hannifin Corp.L6653921149

L6653921149

Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve
Item #101547921
  • Valvair II Series Double Solenoid Valve
  • Manifold Mounted
  • 4-Way, 3 Position, All Ports Blocked
  • Solenoid Return
  • 24 VDC
  • Encapsulated Coil
+ Show More + Show Less
Parker Hannifin Corp.L6653921149
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Valvair II Series Double Solenoid Valve
  • Manifold Mounted
  • 4-Way, 3 Position, All Ports Blocked
  • Solenoid Return
  • 24 VDC

description

  • Parker Valvair II Four-Way. Manifold Mounted valves have been trusted for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out. In dirty applications like foundries, steel mills, tire plants, aggregate plants and mines, they can be real problem solvers.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • Do not restrict the inlet flow
Valve Body Style Manifold Mounted
Solenoid Double
Valve Size 3/8 in
Overrides No Overrides
Wiring Options None
Stations N/A
Operating Pressure Range 35 psi to 140 psi
Coil Style Encapsulated
Lights Yes
Spool Description All Ports Blocked
Height 6.030 in
Port Type NPT
Basic Size 3/8 in
Actuator Type Solenoid
Return Type Solenoid
Valve Type 4-Way, 3 Position
Operation Electric
Valve Duty Standard Duty
Voltage Rating 24 VDC
Series Valvair II Series
Port Size 3/8
Length 9.640 in
Installed Options None
Cv Flow 4.8
Operator Solenoid w/Light & Locking Override
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison