- Needle Valve
- Brass
- 1/4 BSPP
- Standard Adjustment, Knob
- Nitrile Seals
| Port Type | BSPP |
| Pressure [Max] | 2000 psi |
| Rated Flow | 5 gal/min |
| Adjustment Type | Knob |
| Adjustment | Standard |
| Body Material | Brass |
| Port Size | 1/4 |
| Seal Material | Buna-N |
| Weight | 0.5 LB |
| Port Type | BSPP |
| Pressure [Max] | 2000 psi |
| Rated Flow | 5 gal/min |
| Adjustment Type | Knob |
| Adjustment | Standard |
| Body Material | Brass |
| Port Size | 1/4 |
| Seal Material | Buna-N |
| Weight | 0.5 LB |