- Needle Valve
- Brass
- 3/4 BSPP
- Standard Adjustment, Knob
- Nitrile Seals
| Body Material | Brass |
| Adjustment | Standard |
| Port Type | BSPP |
| Rated Flow | 25 gal/min |
| Pressure [Max] | 2000 psi |
| Adjustment Type | Knob |
| Port Size | 3/4 |
| Seal Material | Buna-N |
| Weight | 2.3 LB |
| Body Material | Brass |
| Adjustment | Standard |
| Port Type | BSPP |
| Rated Flow | 25 gal/min |
| Pressure [Max] | 2000 psi |
| Adjustment Type | Knob |
| Port Size | 3/4 |
| Seal Material | Buna-N |
| Weight | 2.3 LB |