
Parker Hannifin Corp.
4.00TEF4MA2UV18A29.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116208778


- 4MA Series Cylinder
- 4 in Bore x 29 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut w/Side Tap Mount
Cylinder Bore Size | 4 in |
Filtration Requirement | 40 micron |
End Type | Single Rod |
Rod Diameter | 1 in |
Magnetic Ring | No |
Temperature Range [Min] | -10 °F |
Seal Type | Lipseal |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Piston Material | Aluminum |
Mounting Style | MS4 - MX5 |
Rod End Style | Male, Intermediate |
Seal Material | Fluorocarbon |
Cushions | Noncushioned |
Pressure [Max] | 250 psig |
Mounting Style Code | TEF |
Mounting Style Description | Sleeve Nut w/Side Tap |
Temperature Range [Max] | 250 °F |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Type | NPTF |
Series | 4MA |
Filter Media | Filtered Air |
Bumpers | w/o Bumpers |
Rod Thread Type | UNF |
Rod End Thread | 7/8-14 |
Piston No. | 1 |
Corrosion Resistant | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Port Size | 1/2 |
Weight | 0.0 LB |
