
Parker Hannifin Corp.
2.00J4MA3UV355KA03.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116194124


- 4MA Series Cylinder
- 2 in Bore x 3 1/2 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Mounting Style Code | J |
Mounting Style Description | Head Rectangular Flange |
Rod Diameter | 1 in |
Port Type | NPTF |
Mounting Style | MF1 |
Magnetic Ring | Yes |
Temperature Range [Min] | -10 °F |
Rod Thread Type | UNF |
Filter Media | Filtered Air |
Pressure [Max] | 250 psig |
Corrosion Resistant | Yes |
Seal Type | Lipseal |
Series | 4MA |
Filtration Requirement | 40 micron |
Rod Material | Stainless Steel |
Port Size | 3/8 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Bore Size | 2 in |
Lube Specification | Non Lube Design |
Bumpers | w/o Bumpers |
Cushions | Noncushioned |
Cylinder Style | Tie Rod, NFPA |
End Type | Single Rod |
Piston Material | Aluminum |
Seal Material | Fluorocarbon |
Piston No. | 3 |
Temperature Range [Max] | 250 °F |
Weight | 0.0 LB |
