
- 4ML Series Cylinder
- 5 in Bore x 41.63 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Rod End Style | Female, Short |
Port Size | 1/2 |
Mounting Style | MF1 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Code | J |
Temperature Range [Max] | 165 °F |
Rod Diameter | 1 in |
Port Type | NPTF |
Filter Media | Filtered Hydraulic Oil |
Cushions | Noncushioned |
Cylinder Bore Size | 5 in |
Rod Material | Stainless Steel |
Seal Type | Lipseal |
Piston No. | 1 |
Mounting Style Description | Head Rectangular Flange |
Pressure [Max] | 400 psig |
Corrosion Resistant | Yes |
Rod Thread Type | UNF |
End Type | Single Rod |
Series | 4ML |
Seal Material | Nitrile |
Piston Material | Aluminum |
Magnetic Ring | Yes |
Rod End Thread | 3/4-16 |
Temperature Range [Min] | -10 °F |
Bumpers | w/o Bumpers |
Lube Specification | Non Lube Design |
Filtration Requirement | 40 micron |
Weight | 0.0 LB |
