
- 4MA Series Cylinder
- 5 in Bore x 4 1/2 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Mounting Style | MS2 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Magnetic Ring | Yes |
Mounting Style Description | Side Lug |
Piston Material | Aluminum |
Mounting Style Code | C |
Cushions | Noncushioned |
Rod Diameter | 1 3/8 in |
Cylinder Bore Size | 5 in |
Temperature Range [Max] | 165 °F |
Filtration Requirement | 40 micron |
Rod End Style | Special - Specify |
Filter Media | Filtered Air |
Bumpers | w/o Bumpers |
Rod Thread Type | UNF |
Temperature Range [Min] | -10 °F |
Port Type | NPTF |
Seal Type | Lipseal |
Corrosion Resistant | Yes |
Piston No. | 3 |
Pressure [Max] | 250 psig |
Seal Material | Nitrile |
Cylinder Material | Clear Anodized Aluminum Alloy |
Lube Specification | Non Lube Design |
End Type | Single Rod |
Port Size | 1/2 |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Weight | 0.0 LB |
