- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Preset, Non-Adjustable
| Preset/Limiting Pressure | 60 psig |
| Component | Regulator |
| Operating Temperature [Max] | 125 °F |
| Gauge Port | 1/8 in NPT |
| Flow | 15 SCFM |
| Preset | Non-Adjustable Preset |
| Port Type | NPT |
| Body Size | 1/8 in |
| Regulator Precision | Standard |
| Operating Temperature [Min] | 32 °F |
| Port Size | 1/4 |
| Reverse Flow | No |
| Adjustment Type | Non-Rising Knob |
| Control Type | Manually Controlled |
| Size Designation | Miniature |
| Pressure Range [Min] | 2 psig |
| Inlet Pressure [Max] | 250 psig |
| Has Gauge | No |
| Relieving | Relieving |
| Engineering Level | C |
| Pressure Limiter | No Pressure Limiter |
| Pressure Range [Max] | 125 psig |
| Knob Color | Yellow |
| Series | 14 |
| Body Material | Zinc |
| Weight | 0.433 LB |

