
Parker Hannifin Corp.
1.50CJ4MA3UV19AC01.75
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116278046


- 4MA Series Cylinder
- 1 1/2 in Bore x 1 3/4 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Mounting Style | MF1 |
Rod End Thread | 7/16-20 |
Seal Material | Fluorocarbon |
Cylinder Bore Size | 1.5 in |
Filter Media | Filtered Air |
Rod Diameter | 5/8 in |
Cylinder Style | Tie Rod, NFPA |
Port Size | 3/8 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Max] | 250 °F |
Piston Material | Aluminum |
Temperature Range [Min] | -10 °F |
End Type | Single Rod |
Rod Thread Type | UNF |
Pressure [Max] | 250 psig |
Seal Type | Lipseal |
Bumpers | w/o Bumpers |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cushions | Cushioned, Both Ends |
Mounting Style Code | J |
Rod End Style | Female, Short |
Series | 4MA |
Port Type | NPTF |
Filtration Requirement | 40 micron |
Magnetic Ring | Yes |
Corrosion Resistant | Yes |
Mounting Style Description | Head Rectangular Flange |
Piston No. | 1 |
Lube Specification | Non Lube Design |
Weight | 0.0 LB |
