
Parker Hannifin Corp.
1.50CBC4MAU14AC06.38
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116233122


- 4MA Series Cylinder
- 1 1/2 in Bore x 6.38 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Rod Thread Type | UNF |
Lube Specification | Non Lube Design |
Mounting Style Code | BC |
Filtration Requirement | 40 micron |
Cylinder Bore Size | 1.5 in |
Corrosion Resistant | Yes |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Thread | 7/16-20 |
Rod End Style | Male, Small |
Magnetic Ring | Yes |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Description | Cap Detachable Clevis |
Pressure [Max] | 250 psig |
Filter Media | Filtered Air |
Piston No. | 1 |
Series | 4MA |
Port Size | 3/8 |
Bumpers | w/o Bumpers |
Temperature Range [Min] | -10 °F |
End Type | Single Rod |
Port Type | NPTF |
Temperature Range [Max] | 165 °F |
Cushions | Cushioned, Both Ends |
Seal Material | Nitrile |
Mounting Style | MP2 |
Seal Type | Lipseal |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Diameter | 5/8 in |
Weight | 0.0 LB |
