
Parker Hannifin Corp.
1.50BC4ML2U24A11.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116232807


- 4ML Series Cylinder
- 1 1/2 in Bore x 11 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Corrosion Resistant | Yes |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Code | BC |
Mounting Style Description | Cap Detachable Clevis |
Filter Media | Filtered Hydraulic Oil |
Series | 4ML |
Seal Material | Nitrile |
Filtration Requirement | 40 micron |
Mounting Style | MP2 |
Port Type | NPTF |
Seal Type | Lipseal |
Rod Thread Type | UNF |
Piston No. | 2 |
End Type | Single Rod |
Rod End Thread | 3/4-16 |
Port Size | 3/8 |
Lube Specification | Non Lube Design |
Bumpers | w/o Bumpers |
Magnetic Ring | No |
Temperature Range [Max] | 165 °F |
Cylinder Bore Size | 1.5 in |
Rod End Style | Male, Small |
Cushions | Noncushioned |
Piston Material | Aluminum |
Temperature Range [Min] | -10 °F |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Diameter | 1 in |
Pressure [Max] | 400 psig |
Weight | 0.0 LB |
