- 3/8 Socket Drive Size, 0.625" Socket Size, 1 1/8" Overall Length
| Drive End Diameter | 7/8 in |
| Socket Size | 5/8 in |
| No. of Points | 12 |
| Socket Diameter | 7/8 in |
| Socket Drive Size | 3/8 in |
| Length Type | Standard |
| Socket Series | Standard |
| Inch/Metric | Inch |
| Overall Length | 1.125 in |
| Weight | 0.1 LB |

