- w/ Free Side Bearing Design
- Double Row
- Round Bore
- 150 mm Inside Diameter
- 210 mm Outside Diameter
| Limiting Speed - Grease | 670 rpm |
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 194000 lbf |
| Outer Ring Rib I.D. | 186 |
| Limiting Speed | 1300 rpm |
| Inner Ring Width | 60 mm |
| Inner Ring Rib O.D. | 171.5 |
| Outer Ring Width | 60 mm |
| Enclosure | Open |
| Dynamic Load Rating | 92000 lbf |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| I.D. | 150 mm |
| Fillet Radius | 2 mm |
| O.D. | 210 mm |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/Oil Hole |
| Material | Hardened Alloy Steel |
| Weight | 13.801 LB |
| EAN or UPC | 4547359185164 |

