- Machined Bearing w/ Inner Ring Bearing Design
- Single Row
- Round Bore
- 80 mm Inside Diameter
- 110 mm Outside Diameter
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Limiting Speed | 4400 rpm |
| Inch/Metric | Metric |
| Oil Hole | w/Oil Hole |
| Dynamic Load Rating | 25900 lbf |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 50000 lbf |
| Bearing Design | Machined Bearing w/ Inner Ring |
| Inner Ring O.D. | 90 mm |
| I.D. | 80 mm |
| Limiting Speed - Grease | 2900 rpm |
| O.D. | 110 mm |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Fillet Radius | 1 mm |
| Precision Level | ISO Class 0 |
| Weight | 2.535 LB |
| EAN or UPC | 4547359113839 |

