
NTN Bearing Corp.
MLECH7008CVDUJ74S
Sealed Single Row Hybrid Angular Contact Ball Bearing
Item #113682127


- Round Bore
- Hybrid Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 30 mm Width
Bearing Type | Angular Contact Ball Bearing |
Fillet Radius | 1 mm |
I.D. | 40 mm |
Inch/Metric | Metric |
Precision Level | ISO Class 4 |
Temperature Range [Max] | 250 °F |
Bore Type | Round Bore |
Seal Material | Nitrile Rubber |
Ball Material | Ceramic |
Inner Ring Width | 15 mm |
No. in Set | Duplex Set |
Contact Angle | 17° |
Material | High Carbon Chrome Steel |
Temperature Range [Min] | -40 °F |
O.D. | 68 mm |
Seal Type | Non-Contact Seals |
Snap Ring | No Snap Ring |
Rows of Balls | Single |
Outer Ring Width | 15 mm |
Enclosure | Double Sealed |
Weight | 0.0 LB |
EAN or UPC | 3413520622510 |
