- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 65 mm Inside Diameter
- 100 mm Outside Diameter
- 33 mm Width
| Contact Angle | 30° |
| O.D. | 100 mm |
| Cage Material | Phenolic |
| Cage Type | Stratified |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 14600 lbf |
| Inner Ring Width | 16.5 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Oil | 15200 rpm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 12100 rpm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 16.5 mm |
| Precision Level | ISO Class 4 |
| I.D. | 65 mm |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 6400 lbf |
| Ball Material | Steel |
| Load Center | 64.4 mm |
| Weight | 1.852 LB |
| EAN or UPC | 4550253056515 |

