- Cone & Cup Bearing
- 28 mm Inside Diameter
- 50.292 mm Outside Diameter
- 16.724 mm Width
| Static Load Rating [Max] | 8000 lbf |
| Enclosure | Open |
| Tolerance | Special |
| O.D. | 50.292 mm |
| Factor | 1.62 |
| Dynamic Load Rating | 6300 lbf |
| Inside Fillet Radius | 3.56 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 16.724 mm |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 10.668 mm |
| No. of Rows | 1 |
| Width Across Cups | 14.224 |
| Bearing Type | Cone & Cup |
| Fillet Radius | 1.8 mm |
| Inch/Metric | Metric |
| Load Center | -3.5 mm |
| I.D. | 28 mm |
| Weight | 0.176 LB |
| EAN or UPC | 4547359467642 |

