- Cone & Cup Bearing
- 5 3/4 in Inside Diameter
- 10 in Outside Diameter
- 2 5/8 in Width
| Dynamic Load Rating | 133000 lbf |
| I.D. | 5 3/4 in |
| Enclosure | Open |
| Inch/Metric | Inch |
| Fillet Radius | 0.13 in |
| Bore Type | Round Bore |
| Cup No. | 99100 |
| Factor | 1.47 |
| Load Center | -0.48 in |
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 9.37 |
| Tolerance | Class 2 |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - Z (MAX) | 8.94 |
| Inside Fillet Radius | 0.28 in |
| Static Load Rating [Max] | 227000 lbf |
| Material | Case Carburized Steel |
| O.D. | 10 in |
| Shaft Shoulder Diameter - V (MIN) | 6.38 |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - U (MIN) | 6.89 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 2 5/8 in |
| Cone No. | 99575 |
| Outer Ring Width | 1 7/8 in |
| Width Across Cups | 2 |
| Weight | 29.652 LB |
| EAN or UPC | 4547359459586 |

