- Cone Bearing
- 8 1/8 in Inside Diameter
- 1 13/16 in Cone Width
| Shaft Fillet Radius [Max] | 0.140 in |
| Shaft Shoulder Diameter - V (MIN) | 8.62 |
| Cone Width | 1 13/16 in |
| Dynamic Load Rating | 89000 lbf |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 8.82 |
| Origin | Cones |
| Material | Case Carburized Steel |
| Factor | 1.18 |
| I.D. | 8 1/8 in |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 199000 lbf |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Load Center | 0.63 in |
| Weight | 27.117 LB |
| EAN or UPC | 4547359406894 |

