- Cone Bearing
- 7 1/2 in Inside Diameter
- 1.844 in Cone Width
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Factor | 1.26 |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 7.99 |
| Dynamic Load Rating | 86500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 8.23 |
| Cone Width | 1.844 in |
| I.D. | 7 1/2 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Load Center | 0.4 in |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 190000 lbf |
| Weight | 25.732 LB |
| EAN or UPC | 4547359406795 |

