- Cone Bearing
- 4.33 in Inside Diameter
- 1 5/8 in Cone Width
| Temperature Range [Max] | 250 °F |
| Load Center | 0.05 in |
| Static Load Rating [Max] | 95500 lbf |
| Shaft Shoulder Diameter - V (MIN) | 4.76 |
| Cone Width | 1 5/8 in |
| Material | Case Carburized Steel |
| Tolerance | Standard |
| Factor | 1.16 |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| I.D. | 4.33 in |
| Series | 64000 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Dynamic Load Rating | 57500 lbf |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 5.04 |
| Cup Width | N/A |
| O.D. | N/A |
| Weight | 5.849 LB |
| EAN or UPC | 4547359405521 |

