- Round Bore
- Deep Groove Ball Bearing
- 12.7 mm Inside Diameter
- 32 mm Outside Diameter
- 10 mm Width
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 6.094 kN |
| Ball Material | Steel |
| Fillet Radius | 0.6 mm |
| Outer Ring Width | 10 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 2.758 kN |
| Rows of Balls | Single |
| Enclosure | Double Shielded |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Factor | 12.7 |
| Limiting Speed - Grease | 22000 rpm |
| O.D. | 32 mm |
| I.D. | 12.7 mm |
| Inch/Metric | Metric, Metric Bore |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 10 mm |
| Material | High Carbon Chrome Steel |
| Weight | 0.082 LB |
| EAN or UPC | 4547359556506 |

