- Cup Bearing
- 2.836 in Outside Diameter
- 3/4 in Cup Width
| Housing Fillet Radius [Max] | 0.03 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 0.75 in |
| Bearing Width | 0.9375 in |
| Weight | 0.48 LB |
| EAN or UPC | 4550253064794 |
| Housing Fillet Radius [Max] | 0.03 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 0.75 in |
| Bearing Width | 0.9375 in |
| Weight | 0.48 LB |
| EAN or UPC | 4550253064794 |