- Cone & Cup Bearing
- 1 5/8 in Inside Diameter
- 3 in Outside Diameter
- 0.906 in Width
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 2.83 |
| Inch/Metric | Inch |
| Outer Ring Width | 11/16 in |
| Housing Shoulder Diameter - Z (MAX) | 2.68 |
| Shaft Shoulder Diameter - U (MIN) | 2.13 |
| I.D. | 1 5/8 in |
| Oil Hole | w/o Oil Hole |
| Width Across Cups | 0.875 |
| Cone No. | 24780 |
| Dynamic Load Rating | 14600 lbf |
| Load Center | -0.18 in |
| Bearing Type | Cone & Cup |
| Temperature Range [Min] | -40 °F |
| Tolerance | Class 4 |
| Inner Ring Width | 29/32 in |
| Factor | 1.53 |
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 1.85 |
| O.D. | 3 in |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Cup No. | 24720 |
| Bore Type | Round Bore |
| Fillet Radius | 0.03 in |
| Inside Fillet Radius | 0.14 in |
| Static Load Rating [Max] | 18100 lbf |
| Weight | 0.944 LB |
| EAN or UPC | 4547359598322 |

