- Spherical Roller Bearing
- Tapered Bore
- 170 mm Inside Diameter
- 260 mm Outside Diameter
- 67 mm Width
| Oil Groove Width | 12 |
| I.D. | 170 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Limiting Speed | 2200 rpm |
| Inner Ring Width | 67 mm |
| Radial Internal Clearance | CN |
| Cage Type | Pressed |
| Bore Type | Tapered Bore |
| Fillet Radius | 2.1 mm |
| Cage Material | Steel |
| Series | 230 |
| Outer Ring Width | 67 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 279000 lbf |
| Material | Through Hardened Steel |
| O.D. | 260 mm |
| Temperature Range [Max] | 400 °F |
| Limiting Speed - Grease | 1700 rpm |
| Dynamic Load Rating | 205000 lbf |
| Ring Modification | Relube |
| Weight | 27.117 LB |
| EAN or UPC | 4547359749953 |

