
- Round Bore
- Self-Aligning Bearing
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- 18 mm Width
Width | 18.000 mm |
Bearing Type | Self-Aligning |
Ball Material | Steel |
Bore Type | Round Bore |
Temperature Range [Max] | 250 °F |
Dynamic Load Rating | 4350 lbf |
Material | High Carbon Chrome Steel |
Limiting Speed - Grease | 7500 rpm |
Radial Internal Clearance | C3 |
Inner Ring Width | 18 mm |
Enclosure | Open |
Snap Ring | No Snap Ring |
Fillet Radius | 1.1 mm |
I.D. | 40 mm |
Temperature Range [Min] | -40 °F |
Precision Level | Class 0 |
O.D. | 80 mm |
Outer Ring Width | 18 mm |
Inch/Metric | Metric |
Static Load Rating [Max] | 1460 lbf |
No. in Set | Single Bearing |
Rows of Balls | Double |
Limiting Speed - Oil | 9000 rpm |
Weight | 0.911 LB |
EAN or UPC | 4550253063452 |
