Skip to content Skip to navigation menu
NSK Corp.76TAC110BSUC11PN7B

76TAC110BSUC11PN7B

BALL SCREW SUPPORT
Item #101517561
NSK Corp.76TAC110BSUC11PN7B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Super long life: EP-steel provides operating life three times longer than that of conventional bearing materials
  • An increased number of balls and a 60º contact angle mean higher rigidity
  • Higher precision rotation is achieved with low driving power because starting torque is lower than that of tapered or cylindrical roller bearings
  • Easy preload adjustment: bearing preload is adjusted to the optimum value at manufacture
  • Universal bearings (symbol SU) will give specified preload in DB or DF mounting, and when mounted in tandem, will share load equally
  • Simple design of surrounding parts
  • Since NSK ball screw support bearings will support axial and radial loads, design of housing and shaft is simpler than that which is necessary for the combined use of thrust and radial bearings
  • The bearings are easy to handle owing to incorporation of nonseparable inner/outer rings
  • Bearings prepacked with standard grease are available
  • New polyamide cage is utilized to obtain higher precision rotation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Weight 1.179 LB
EAN or UPC 29176019500
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison