- Cylindrical Roller Bearing
- 75 mm ID x 160 mm OD x 37 mm Wide
- Removable Outer Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| I.D. | 75 mm |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 3800 rpm |
| Static Load Rating [Max] | 189000 N |
| Cage Material | Pressed Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 4800 rpm |
| Enclosure | Open |
| O.D. | 160 mm |
| Bearing Design | Removable Outer Ring – Flanged |
| Dynamic Load Rating | 179000 N |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 37 mm |
| Weight | 7.22 LB |
| EAN or UPC | 29176023767 |

