- Type 27 Gemini Depressed Center Wheel
- 9 x 1/4 x 7/8
| Abrasive Trade Name | Gemini |
| Material | Aluminum Oxide |
| Applicable Materials | Steel/Stainless |
| Disc Size | 9 x 1/4 x 7/8 |
| Performance | Good |
| Weight | 0.0 LB |
| EAN or UPC | 662530490777 |
| Abrasive Trade Name | Gemini |
| Material | Aluminum Oxide |
| Applicable Materials | Steel/Stainless |
| Disc Size | 9 x 1/4 x 7/8 |
| Performance | Good |
| Weight | 0.0 LB |
| EAN or UPC | 662530490777 |