The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
Frequent washdowns
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
O.D.
83.0000 mm
Bolt Hole Spacing
2 in
Overall Width
1 7/16 in
End Type
Open End
Shaft Dia.
1 in
Lubrication
Non-Relubricatable
Dynamic Load Rating
3,150.00 lbf
Bearing Design
Non-Expansion
Bolt Holes
2
Lubricant
Food Compatible Grease
Housing Construction
1 Piece
Bearing Type
Ball Bearing
Pillow Block Type
Tapped Base
Bearing Insert
RRZ1100BRR
Type
Bearing Unit
Outer Ring Size
205
Bolt Hole Spacing Range [Max]
2 in
Base Width
1 7/16 in
Housing Material
Composite
Bore Type
Round Bore
Mounted Unit Duty
Corrosion Resistant-Duty
Seal Type
Contact Seals
I.D.
25.4 mm
Static Load Rating [Max]
1,750.00 lbf
Base Height
N/A
Insert Type
ZMaRC® Coated Insert
Bolt Hole Spacing Range [Min]
2 in
Base Length
3 1/4 in
Sealing
Rubber Flingers
Inch/Metric
Inch
Bolt Size
3/8-16
Series
Marathon® Series
Housing Height
2 15/16 in
Locking Device
Setscrew Locking Collar
Weight
0.842 LB
EAN or UPC
97741072359
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back