- 4.17 in Blade Length
- 0.07 in Blade Thickness
description
- The MILWAUKEE® Universal Fit OPEN-LOK™ Tapered Sealant Cutting Blade 5 Pack is designed for Oscillating Multi-Tools. This multi-tool sealant cutting blade is made from solid stainless steel with a tapered triple ground cutting edge. The tapered shape is ideal for plunging into sealant in expansion joints, the side ground edges are perfect for side to side scraping and cutting, and the thick kerf extends blade life and maintains rigidity.
features
- Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes
- Triple Ground Edge Design
- Ideal for Sealant Removal in Expansion Joints
- Fast Material Removal
| Blade Width | 1.45 in |
| Saw Blade Type | Oscillating Saw |
| Blade Cutting Material | Bi-Metal |
| Blade Thickness | 0.07 in |
| Blade Length | 4.17 in |
| Color | Silver |
| Blade Material | Stainless Steel |
| Weight | 0.1 LB |
| EAN or UPC | 45242571383 |

