- Forged Aluminum Material
- 1 1/2 in Die Size
description
- MILWAUKEE® Portable Pipe Threading Forged Aluminum Die Heads are the Industry's lightest die heads. Forged from military grade Aluminum providing maximum durability and up to 50% lower weight from competitive die heads. Up to 25% larger slots allow clearer visibility with less nesting for a smoother threading process. The smooth face caps give a comfortable place to put your hand while engaging onto the pipe. Compatible with MILWAUKEE® M18 FUEL 2" Pipe Threader, Ridgid 700 Power Drive, and DeWalt DCE700 Threader. All Milwaukee Forged Aluminum Die Heads are backed by Milwaukee's Limited Lifetime Warranty.
features
- Up to 50% Lighter Weight for maximum productivity and ease of transport
- Military grade forged aluminum for maximum durability
- Up to 25% larger windows for increased visibility with less nesting
- Smooth face cap for comfortable hand placement
- Compatible with Milwaukee M18 FUEL 2" Pipe Threader, Ridgid 700 Power Drive, and DeWalt DCE700 Threader
- Installed with Alloy NPT Dies
- Industry’s Lightest die head compared to competitive solutions
- Limited Lifetime Warranty covers portable pipe threading die head only
- Ability to create NPT threads for secure fitting connections
- Right hand directional cutting
| Ratcheting | No |
| Fits Nominal Pipe Size | 1 1/2 |
| Material | Forged Aluminum |
| Die Head Size | 1 1/2 in |
| Weight | 2.76 LB |
| EAN or UPC | 45242608492 |

