- Low Carbon Steel Bit Material
- 16 in Length
description
- The MILWAUKEE® Diamond Ultra™ Wet Core Bits are engineered using only top-quality diamonds to provide the fastest drilling and maximum run time. The thin kerf, segmented diamond rim and laser weld allow for faster holes in concrete, rebar, and even solid steel. These core bits deliver up to 20% longer run-time vs. our previous generation of wet core bits. The Milwaukee® Diamond Ultra™ Wet Core Bits are designed for use with MX FUEL™ Core Drills and corded core drills for maximum versatility. The Diamond Ultra™ Core Drill Bit sizes range from 5/8” to 14” to meet all your needs when drilling into even the toughest materials. Sizes from 5/8” – 1-1/2” are compatible with all core drills with a 5/8”-11 thread. Sizes from 2” – 14” are compatible with all core drills with a 1-1/4”-7 thread. Designed for wet use only.
features
- Fastest Drilling. Maximum Run Time.
- Top quality diamond technology continually reveals sharp cutting edges throughout life of bit
- Thin kerf, segmented diamond rim for faster holes in concrete and rebar drilling applications
- Designed to deliver up to 20% longer run time than the previous generation
- Laser weld for the toughest applications, including solid steel
- Designed for use with MX FUEL™ Core Drills and corded core drills for maximum versatility
- Available in diameters from 5/8” to 14”
- 10 mm segment height
- Designed for wet use only
- 1-1/4"-7 Thread
| Length | 16 in |
| Recommended Safety Equipment | Safety Glasses, Mask, Hearing Protection |
| Bit Dia. | 14 in |
| Wet or Dry | Wet |
| Bit Type | Core |
| Drilling Depth | 13 in |
| RPM [Max] | 190 rpm |
| Bit Material | Low Carbon Steel |
| Chuck Fitment | Threaded |
| Shank Dia. | 1.25 in |
| Weight | 38.58 LB |
| EAN or UPC | 45242820351 |

