- 160 Chain Number
- 2 Strands
- 17 Teeth
- Without Hardened Teeth
- A Sprocket Style
features
- To be run with (2) separate single row chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
| Single Strand Tooth Thickness | 1.156 in |
| Width Across Teeth | 4.25 in |
| Series | A-Double Single |
| Sprocket Style | A-Double Single |
| Outside Dia. [Min] | 11.9 in |
| Bore Type | Reborable |
| Material | Steel |
| Pitch Diameter | 10.88 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 2 |
| Length Through Bore | 4.25 in |
| Bore Style | Minimum Bore |
| Inch/Metric | Inch |
| No. of Teeth | 17 |
| Pitch Diameter [Min] | 10.88 in |
| Caliper Diameter | 9.71 in |
| Chain No. | 160 |
| Outside Dia. | 11.9 in |
| Bore Range [Min] | 1.688 in |
| Bore Range [Max] | 6.5 in |
| Hub Dia. | 8.662 in |
| Weight | 87.08 LB |
| EAN or UPC | 697950329093 |

