- 36 in Belt Width
- 5 in Roller Diameter
- Trougher Equal Impact Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 45 degrees Trough Angle
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bolt Hole Spacing - Width [Min] | 5.5 in |
| Bracket Length | 47 1/2 in |
| Roller Length | 13.25 in |
| Idler Type | Equal Impact Trougher |
| Bolt Hole Spacing - Length | 45 in |
| Roller Material | Steel |
| Shaft Dia. | 25 mm |
| Bracket Width | 9 1/2 in |
| Belt Width | 36 in |
| Trough Angle [Min] | 45 ° |
| Weight | 95.0 LB |
| EAN or UPC | 697950834016 |

