- Standard Duty Wing Pulley Type
- 18 in Outside Diameter
- 22 in Face Width
- Crown Face Type
- MXT40 Bushing Series
| Bore Range [Max] | 4 in |
| Setback | 1 in |
| Bushing Series | MXT40 |
| Face Type | Crown Face |
| Bushing Type | MXT |
| Outside Dia. [Min] | 18 in |
| Pulley Type | Standard Duty Wing |
| Inch/Metric | Inch |
| Weight | 205.0 LB |
| EAN or UPC | 697950627267 |

