- 26 Teeth
- Taper Lock Bushing
- 2.906 in Outside Diameter
- 1108 Bushing Series
| Pitch Diameter | 2.607 in |
| Bore Range [Max] | 1 1/8 in |
| Width Across Teeth | 0.88 in |
| O.D. | 2.9060 in |
| Sprocket Style | A |
| Belt Pitch | 8.000 mm |
| Finish | Protective Coating |
| Bore Type | Bushed |
| Length Through Bore | 0.880 in |
| Belt Width | 12.000 mm |
| Bushing Type | Taperlock |
| Material | Steel |
| Bushing Series | 1108 |
| Inch/Metric | Inch |
| No. of Teeth | 26 |
| Type | Solid |
| Outside Dia. | 2.9060 in |
| Flange O.D. [Max] | 2.906 in |
| Weight | 0.8 LB |
| EAN or UPC | 697950721019 |

