- A Sprocket Style
- 132 Chain Number
- 12 Teeth
- 23.38 in Pitch Diameter
- 1.5 in Minimum Bore
description
- Accu-Torch® steel sprockets are available for many engineering class chains in style A and C. Also available as split with welded hub and split or solid detachable hub. May also be furnished as shear pin type. Contact your local Service Center.
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
caution
- Accu-Torch® Sprockets are not intended to replace cut tooth roller chain sprockets
| Width Across Teeth | 2.75 in |
| Bore Type | Reborable |
| Hub Length Thru | N/A |
| Outside Dia. | 24.812 in |
| Bore Range [Min] | 1.5 in |
| Sprocket Style | A |
| Pitch Diameter [Min] | 23.38 in |
| No. of Strands Across | 1 |
| No. of Teeth | 12 |
| Stock Bore Size | 1 1/2 in |
| Chain Series | WHX155, WHX150, WHX132, WHX157, AX132, C132, WSX132, SX150, SXA150, WHX159, WHX3855 |
| Pitch Diameter | 23.38 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Chain No. | 132 |
| Bore Range [Max] | 20.454 in |
| Chain Strands | Single |
| Outside Dia. [Min] | 24.812 in |
| Hub Dia. | N/A |
| Inch/Metric | Inch |
| Chain Pitch | 6.05 in |
| Bore Dia. [Max] | 5 3/8 in |
| Length Through Bore | 2.75 in |
| Weight | 334.0 LB |
| EAN or UPC | 697950068855 |

